Shop GENIUS TOOLS
Create Account
1/2in Dr. 8mm Deep Hand Socket
- Mfr # 427808
- Zoro # G423581947
original price:Â $6.89 , new price: $6.20 , 10 percent off
new price:Â
$
6.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427808
- Zoro #
- G423581947
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm Size 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 427808 Deep Hand Socket This 8mm deep hand socket is built for a 1/2in drive setup and a secure 6-point engagement on fasteners. With an overall length of 78mm (3.07in), it provides added reach for hardware positioned below the surface while maintaining a stable fit. Made from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with anti-corrosive protection. Size markings are stamped for fast, permanent identification, helping keep tool storage and selection straightforward during repetitive work. Key Benefits 6-point 8mm profile grips fasteners securely to reduce rounding and slippage. 1/2in drive size supports compatible ratchets, handles, and drive tools. Deep 78mm length reaches recessed fasteners without sacrificing controlled engagement. Chrome vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish adds corrosion resistance and helps maintain a clean surface. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. SKU 427808 is designed for professional-grade service where consistent fit and durable construction matter. The combination of deep reach, 6-point contact, and corrosion-resistant finish supports dependable performance across repeated cycles of fastening and removal in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.