21 pc. SAE 3/4 in. Dr. Socket Set, 12 pt. Sockets, Ratchet, Storage Case
- Mfr # W1180
- Zoro # G523310638
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Finish
Chrome Plated
Case Included
Yes
SAE or Metric
Both
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1180
- Zoro #
- G523310638
- UPC #
- 39564112973
- Country of Origin
- China
- Item
- Tool Set
- Finish
- Chrome Plated
- Case Included
- Yes
- SAE or Metric
- Both
- Material
- Steel
- Socket Points
- 12 point
- Grade
- Professional
- Drive End Type
- Hex
- Impact Rated
- No
Dimensions
- Drive Size
- 3/4 in
- Socket Depth
- Standard
Description
The Performance Tool W1180 SAE 3/4-Inch drive socket set is a premium quality tool set made of drop forged chrome plated steel for exceptional durability and performance. This versatile 21-piece set includes 16 3/4-Inch drive 12 pt. sockets, 20-Inch ratchet, 18-Inch flex handle, 4-Inch and 8-Inch extensions, and a wide range of SAE socket sizes from 3/4 to 2-Inch to handle various tasks. The ratchet features 43 gear teeth for smooth operation and easy socket release, making it efficient and precise in tight spaces. With its heavy-duty metal storage/carrying case, this set is easy to organize, transport, and store your tools safely. Plus, the 18-inch flex handle provides added flexibility for accessing hard-to-reach fasteners, ensuring that you can handle any job with ease. Get the job done right with the Performance Tool W1180 SAE 3/4-Inch drive socket set.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.