3/4in Dr. 1 13/16in Deep Impact Socket
- Mfr # 669558
- Zoro # G623582935
product price:Â
$
63.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 669558
- Zoro #
- G623582935
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 13/16 Inch Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 669558 Impact Socket This 3/4in drive deep impact socket is built for high-torque fastening and removal where strength and durability matter. Manufactured from Chromium Molybdenum Alloy Steel, it's designed to stand up to demanding shop conditions while helping resist corrosion over time. With a 1 13/16in socket size and an overall length of 95mm (3.74 inches), it provides added reach for deeper hardware access while maintaining the control expected in professional hand tools. Key Benefits 3/4in drive deep impact socket design supports demanding, high-torque applications. 1 13/16in size provides a precise fit for consistent engagement and power transfer. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect the exterior in harsh work environments. Oil-quenched, heat-treated build creates a tough exterior with strong inner core. Permanent size stamping improves organization and speeds up socket identification. Meets or exceeds ANSI standards for quality expectations in professional use. Designed for professional technicians, it's built to perform over a lifetime of heavy use while maintaining clear size markings and a durable finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.