Shop GENIUS TOOLS
Create Account
1/2in Dr. 27mm Hand Socket
- Mfr # 423827
- Zoro # G423581954
original price:Â $7.39 , new price: $6.65 , 10 percent off
new price:Â
$
6.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423827
- Zoro #
- G423581954
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 27mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423827 Hand Socket This 27mm 6-point hand socket is built for consistent fit and torque transfer on compatible fasteners. The 1/2 inch drive size supports common ratchets and handles, while the compact 46mm overall length helps balance access and control in day-to-day service work. Manufactured from chromium-vanadium steel alloy, the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish adds toughness and corrosion resistance, and the permanently stamped size marking helps keep sets organized and easy to identify. Key Benefits 27mm 6-point design helps reduce rounding and improves fastener engagement. 1/2 inch drive fits a wide range of ratchets and driving tools. 46mm overall length supports controlled handling without excess bulk. Chromium-vanadium steel alloy delivers high strength and long-lasting durability. Chrome polished finish resists corrosion and stands up to shop conditions. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable performance and safety expectations. Designed and made for professional technicians, it's a durable, corrosion-resistant socket choice for assembling a reliable 1/2 inch drive setup that holds up to heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.