Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm 12-pt. Hand Socket
- Mfr # 433821
- Zoro # G023579047
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433821
- Zoro #
- G023579047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 21mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433821 hand socket SKU: 433821. This 1/2 inch drive, 21mm, 12-point hand socket is built for controlled fit and dependable engagement on compatible fasteners. Its 40mm (1.57 inch) overall length helps balance access and handling in a compact profile. Made from chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for high strength and corrosion resistance. Size markings are stamped for quick, permanent identification when organizing or selecting sockets. Key Benefits 1/2 inch drive with 21mm, 12-point profile for precise engagement. 40mm (1.57 inch) overall length supports access in tighter areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Permanently stamped size markings improve tool organization and fast identification. Meets or exceeds ANSI standards for consistent performance expectations. This professional-grade socket is designed and made for technicians who expect repeatable results over extended service life. The durable alloy construction, corrosion-resistant finish, and clear size identification support efficient workflow and reliable performance under regular, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.