Shop GENIUS TOOLS
Create Account
3/8in Dr. 13mm Deep Hand Socket
- Mfr # 326313
- Zoro # G223582595
product price:Â
$
3.90
/ea
Sold in multiples of 2 for
$7.80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326313
- Zoro #
- G223582595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 13mm 3/8 Inch Drive Chrome Vanadium Steel High Torque - 326313 Professional Hand Socket This 13mm deep hand socket is built for 3/8 inch drive setups and designed for consistent fit and control in daily service work. The 63mm (2.48 inch) overall length helps reach recessed fasteners while keeping the tool compact and easy to manage. Manufactured from Chromium-vanadium steel alloy, it combines high strength with durability and anti-corrosive properties. A chrome polished finish adds further corrosion resistance, and the permanently stamped size marking supports quick identification in a busy tool layout. Key Benefits 3/8 inch drive, 13mm deep hand socket for secure, consistent engagement. 63mm overall length reaches recessed fasteners without sacrificing control. Chromium-vanadium steel alloy provides strength and long-term durability. Anti-corrosive material helps maintain performance in demanding shop conditions. Chrome polished finish resists corrosion and stays easy to wipe clean. Permanently stamped size marking supports fast identification and organization. SKU: 326313. Built as a professional-grade hand socket, it is made for technicians who rely on tools that hold up under heavy use. The deep design, durable alloy construction, and clear markings support efficient, repeatable work while maintaining long-term reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.