Shop GENIUS TOOLS
Create Account
1/2in Dr. 35mm Hand Socket
- Mfr # 423835
- Zoro # G723581388
original price:Â $12.76 , new price: $11.48 , 10 percent off
new price:Â
$
11.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423835
- Zoro #
- G723581388
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 35mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423835 Hand Socket This 35mm, 6-point hand socket is built for consistent fit and controlled torque on fasteners. The 1/2 inch drive size and compact 48mm overall length help it work smoothly with common ratchets and accessories while staying manageable in tighter work areas. Constructed from Chromium-vanadium steel alloy and finished with a chrome polished surface, it balances strength with corrosion resistance. Permanently stamped size markings support faster identification in tool storage and during repeat tasks. Key Benefits 6-point 35mm socket profile provides secure fastener contact and reduces rounding. 1/2 inch drive interface pairs with standard ratchets for dependable torque transfer. 48mm overall length supports access in tighter spaces without excessive bulk. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and holds up to frequent shop handling. Permanently stamped size markings speed identification and improve tool organization. SKU: 423835. Designed and made for professional technicians, this socket is intended for a lifetime of heavy use, with materials and finishing chosen to withstand demanding environments while maintaining easy readability and reliable engagement on fasteners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.