Shop GENIUS TOOLS
Create Account
1/4in Dr. 14mm Hand Socket
- Mfr # 222514
- Zoro # G423578626
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222514
- Zoro #
- G423578626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 1/4 Inch Drive High-Quality Chrome Vanadium Steel - 222514 Hand Socket This 14mm, 6-point hand socket is built for controlled fastening with a 1/4in drive. The compact 25mm overall length helps fit into tight working areas while staying compatible with standard 1/4in ratchets and extensions. Constructed from chromium-vanadium steel alloy and finished with a chrome polish, it combines high strength with corrosion resistance. Permanent, stamped size markings support quick identification and cleaner tool organization in a professional setup. Key Benefits 6-point 14mm socket design grips fasteners securely to reduce rounding risk. 1/4in drive fits common ratchets and extensions for flexible daily use. 25mm overall length helps access fasteners in compact or restricted spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish adds corrosion resistance and supports easier cleaning. Stamped size markings stay readable for fast identification and organization. Meets or exceeds ANSI standards for consistent, dependable performance. With durable chrome vanadium construction, a corrosion-resistant finish, and clear size identification, this socket is designed for professional-grade reliability and repeated use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.