Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm 12-pt. Deep Hand Socket
- Mfr # 437828
- Zoro # G123582602
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437828
- Zoro #
- G123582602
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 28mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437828 Deep Hand Socket This 28mm, 1/2-inch drive deep hand socket is built for reliable fit and consistent engagement on compatible fasteners. The 12-point profile supports confident seating, while the deep length helps reach hardware that sits below the surface. Made from chromium-vanadium steel alloy and finished in chrome polish, it balances strength with corrosion resistance for long-term service. Clear, stamped size markings support quick identification in drawers, carts, or socket rails. Key Benefits 1/2-inch drive 28mm deep socket supports a wide range of service tasks. 12-point design provides stable engagement for efficient turning and repositioning. 78mm overall length helps access recessed nuts and bolts in tight areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up under heavy daily use. Stamped size markings stay readable for fast, reliable socket identification. Designed for professional technicians and serious tool users, this deep hand socket focuses on durability, clear identification, and dependable performance under heavy use. With ANSI-level compliance, corrosion-resistant finishing, and long-reach geometry, it fits cleanly into a precision-oriented socket set for consistent results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.