Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/16in(12 pt.) Deep Hand Socket
- Mfr # 275218
- Zoro # G223582106
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 275218
- Zoro #
- G223582106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 9/16 Inch 1/4 Inch Drive 12-Point Durable Chrome Finish - 275218 Deep Hand Socket This 1/4in drive deep hand socket is built for 9/16in fasteners with a 12-point profile, helping you work confidently in tighter spaces where added reach matters. With an overall length of 50mm (1.97 inches), it supports consistent engagement and access on deeper-set nuts and bolts. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed for strength, durability, and corrosion resistance. Permanently stamped size markings improve organization and speed when selecting tools during service and maintenance tasks. Key Benefits 1/4in drive deep socket fits 9/16in fasteners with 12-point profile. 50mm (1.97in) overall length provides added reach in recessed areas. Chromium-vanadium steel alloy delivers strength and long-term durability under load. Anti-corrosive properties help maintain performance in demanding shop environments. Chrome polished finish resists corrosion and is tough for daily professional use. Permanently stamped size markings support fast identification and better tool organization. Designed and made for professional technicians, this deep hand socket focuses on reliable fit, easy identification, and durable construction for heavy, repeated use. The corrosion-resistant finish and alloy steel build help it stay service-ready over time while maintaining consistent performance when used within established standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.