Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in Double Square Hand Socket
- Mfr # 262512
- Zoro # G823578806
product price:Â
$
2.64
/ea
Sold in multiples of 3 for
$7.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262512
- Zoro #
- G823578806
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Square Hand Socket 3/8 Inch 8-Point 1/4 Inch Drive Durable Precision Fit - 262512 Professional Hand Socket Built for precise fastening work, this double square hand socket combines an 8-point 3/8in profile with a compact 1/4in drive format. The 25mm (0.98in) overall length helps maintain control while fitting into tighter work areas where longer sockets can be cumbersome. Constructed from chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support fast identification and organized storage, especially in multi-socket sets used in professional service environments. Key Benefits 3/8in 8-point double square design improves engagement and reduces slippage. 1/4in drive size suits compact ratchets and controlled hand-torque applications. 25mm (0.98in) overall length helps access tight or recessed fasteners. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Radius corners help extend fastener life by reducing corner rounding. Stamped size markings support quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 262512. Designed and made for professional technicians, this socket is intended for heavy, repeated use while maintaining a precise fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.