Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448528
- Zoro # G523582820
original price:Â $20.97 , new price: $18.87 , 10 percent off
new price:Â
$
18.87
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 448528
- Zoro #
- G523582820
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448528 Impact Socket This 1/2 inch drive, 28mm deep thin wall impact socket is built for high-torque fastening work where clearance is limited and reach matters. The 12-point profile and deep length help access recessed fasteners while keeping the socket compact around the outside diameter. Made from Chromium Molybdenum alloy steel (CR-Mo), it is designed for strength, durability, and corrosion resistance. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term professional use. Key Benefits 1/2 inch drive 28mm deep thin wall impact socket for tight clearances. 12-point design supports secure engagement on compatible fasteners under load. 85mm overall length reaches recessed fasteners without extending the tool stack. Chromium Molybdenum alloy steel construction delivers strength and durability. Matte black oxide finish with oil-quenched heat treatment for tough service. Permanently stamped size markings make identification and organization quick. SKU 448528 is intended for technicians who rely on impact-rated sockets that hold up to repeated heavy use. The combination of CR-Mo steel, deep reach, thin wall profile, and clear size stamping supports consistent performance, easier tool management, and dependable fitment across demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.