Shop GENIUS TOOLS
Create Account
1 in Dr. 59mm Deep Impact Socket
- Mfr # 849559
- Zoro # G425062192
product price:Â
$
96.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 849559
- Zoro #
- G425062192
- UPC #
- 193016836227
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 59mm 1 Inch Drive Chrome Molybdenum Heavy Duty - 849559 Deep Impact Socket This 59mm, 6-point deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 1 in drive size and 110mm (4.33 in) overall length provide the reach needed for deeper fasteners while keeping a stable, secure engagement. Constructed from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed to handle repeated impact use while offering anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization. Key Benefits 6-point 59mm profile helps reduce slippage and fastener rounding. 1 in drive size supports heavy-duty impact applications and higher torque demands. Deep 110mm length reaches recessed fasteners without sacrificing socket stability. Chrome Molybdenum alloy steel delivers strength, durability, and anti-corrosive properties. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating creates a tough exterior suited to impact environments. Permanently stamped size markings simplify identification and tool organization. SKU: 849559.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.