Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Cr-Mo Impact Socket
- Mfr # 444028
- Zoro # G523582646
product price:Â
$
11.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444028
- Zoro #
- G523582646
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444028 Impact Socket This 28mm, 6-point impact socket is built for dependable fastener engagement and consistent torque transfer when used with a 1/2in drive impact tool. With a 46mm (1.81in) overall length, it fits compact work areas while maintaining the strength expected in professional hand tools. Constructed from Chromium Molybdenum alloy steel, the socket is designed for high strength, durability, and anti-corrosive performance. Heat treatment via oil quenching and a matte black oxide coating support a tough exterior with a strong internal core, while stamped size markings help keep your socket set organized and easy to identify. Key Benefits 28mm 6-point design helps reduce rounding and improves fastener contact. 1/2in drive size suits common impact tools and professional setups. 46mm (1.81in) overall length supports access in tighter working spaces. Chromium Molybdenum alloy steel provides high strength and long-term durability. Oil-quenched heat treatment enhances exterior toughness and internal core strength. Matte black oxide coating adds surface protection and anti-corrosive properties. Stamped size markings aid fast identification and consistent tool organization. SKU: 444028. Designed for professional technicians, it's built to perform over a lifetime of heavy use while keeping sizing clear and consistent in your toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.