Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Cr-Mo Thin wall Impact Socket
- Mfr # 443828
- Zoro # G723584099
product price:Â
$
11.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 443828
- Zoro #
- G723584099
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 443828 Impact Socket This 1/2in drive 28mm thin wall impact socket is built for high-torque impact use where clearance is limited. The thin wall profile helps access tight spaces, while the compact 46mm (1.81in) overall length supports controlled handling in confined working areas. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for strength, durability, and resistance to corrosion. A matte black oxide finish and oil-quenched heat treatment contribute to a tough exterior and a strong inner core suited for long-term professional service. Key Benefits Thin wall impact socket design helps reach fasteners in tight clearances. 1/2in drive and 28mm size supports high-torque impact applications. 46mm overall length improves maneuverability and control in confined spaces. CR-Mo alloy steel construction delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating helps protect the surface during demanding daily use. Permanently stamped size markings simplify organization and quick identification. Engineered to meet or exceed ANSI standards, this professional-grade socket is designed and made for technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.