Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in Deep Impact Socket
- Mfr # 669544
- Zoro # G723581456
original price:Â $26.54 , new price: $23.89 , 9 percent off
new price:Â
$
23.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669544
- Zoro #
- G723581456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 669544 Impact Socket This 1 3/8in 6-point impact socket is built for professional fastening work where strength, fit, and long-term durability matter. With a 3/4in drive and 90mm (3.54in) overall length, it suits larger fasteners while maintaining stable engagement under load. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Clear stamped sizing supports fast identification and cleaner tool organization during repeat service tasks. Key Benefits 6-point impact design helps reduce rounding while transferring torque efficiently. 3/4in drive size supports heavy-duty impact tool compatibility and secure retention. 90mm (3.54in) length balances reach with controlled handling in tight setups. Chromium Molybdenum alloy steel provides high strength and anti-corrosive durability. Oil-quenched heat treatment builds a tough exterior with strong inner core. Matte black oxide coating adds protection and a durable, wear-resistant finish. Stamped size markings stay readable for quick identification and better organization. Built to meet or exceed ANSI standards, this socket is designed for professional technicians and long-term, heavy-use service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.