Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Deep Hand Socket
- Mfr # 427828
- Zoro # G523583957
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427828
- Zoro #
- G523583957
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 28mm 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427828 Deep Socket SKU: 427828. This 28mm deep hand socket is designed for 1/2in drive tools and built for consistent fit, strength, and long service life. The deep length helps access fasteners set farther down, while the 6-point profile supports secure engagement. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties. A chrome polished finish adds corrosion resistance, and permanently stamped size markings support quick identification during tool organization. Key Benefits 28mm 6-point deep socket grips fasteners securely to help reduce rounding. 1/2in drive size works with common professional ratchets and drive tools. 78mm overall length reaches deeper fasteners with improved access and control. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish is tough and resistant to corrosion in harsh environments. Stamped size markings support fast identification and cleaner tool organization. Built for professional technicians and heavy use, this deep socket balances durability, clear identification, and corrosion resistance for dependable performance. The combination of a 6-point design, deep reach, and chrome vanadium construction helps keep work efficient and consistent across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.