3/4in Dr. 18mm Deep Hand Socket
- Mfr # 629518
- Zoro # G923578928
original price:Â $19.45 , new price: $17.51 , 9 percent off
new price:Â
$
17.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629518
- Zoro #
- G923578928
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 18mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629518 Hand Socket This 3/4in drive 18mm deep hand socket is built for professional toolkits where strength, reach, and clear size identification matter. The deep profile helps access fasteners set below surrounding hardware, while the stamped markings support faster tool selection and organization. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, and the socket meets or exceeds ANSI standards for dependable shop use. Key Benefits 3/4in drive, 18mm deep hand socket for demanding professional applications. 90mm overall length reaches recessed fasteners and tight-clearance locations. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish provides a tough surface with strong corrosion resistance. Size is stamped permanently for faster identification and better tool organization. With its 90mm (3.54in) length, this deep socket offers extra reach where standard sockets fall short. The durable CR-Mo build and corrosion-resistant chrome finish support long-term reliability, while the permanently stamped size keeps your 3/4in drive socket set easier to sort and verify during daily work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.