Shop GENIUS TOOLS
Create Account
3/4in Dr. 57mm Deep Hand Socket
- Mfr # 629557
- Zoro # G523584275
product price:Â
$
72.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629557
- Zoro #
- G523584275
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 57mm 3/4 Inch Drive CR-Mo Steel Heavy Duty - 629557 Hand Socket This 3/4in drive 57mm deep hand socket is built for professional technicians who need consistent fit, strength, and long-term durability. The deep profile helps reach fasteners in recessed or extended-stud situations while maintaining stable engagement. Constructed from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it balances high strength with corrosion resistance. Permanently stamped size markings support faster identification and better tool organization in busy service environments. Key Benefits 3/4in drive, 57mm deep hand socket for hard-to-access fasteners. 100mm overall length (3.94 inches) provides added reach and clearance. Chromium Molybdenum Alloy Steel delivers high strength and heavy-duty durability. Anti-corrosive properties help the socket withstand harsh shop and field conditions. Chrome polished finish is tough, corrosion resistant, and easy to wipe clean. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for lifetime heavy use, it's a solid choice for technicians who want a deep 57mm socket that stays identifiable, resists corrosion, and holds up under demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.