1 in Dr. 1-1/4 in Impact Socket
- Mfr # 867040
- Zoro # G425062215
product price:Â
$
20.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867040
- Zoro #
- G425062215
- UPC #
- 193016836364
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1-1/4 Inch Size 1 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 867040 Impact Socket SKU: 867040. This 6-point impact socket is built for demanding fastening work where a secure, torque-ready fit matters. The 1-1/4 in size pairs with a 1 in drive, and the 63mm (2.48 in) overall length helps keep the socket compact and controlled in use. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability, with anti-corrosive properties to support long service life. Clear, stamped size markings stay readable over time for faster selection and better organization. Key Benefits 6-point impact design helps maintain grip and transfer torque efficiently. 1 in drive and 1-1/4 in size supports heavy-duty impact socket applications. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Oil-quenched heat treatment improves core strength for professional service life. Matte black oxide coating adds a tough exterior and corrosion resistance. Permanently stamped size markings simplify identification and tool organization. Designed for professional technicians, this impact socket focuses on reliable fit, durable construction, and easy identification.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.