Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Hand Socket
- Mfr # 423828
- Zoro # G023582603
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423828
- Zoro #
- G023582603
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 28mm 1/2 Inch Drive Tool Socket - 423828 This 28mm, 6-point hand socket is built for dependable engagement and controlled torque on fasteners. With a 1/2in drive and 46mm (1.81in) overall length, it fits common ratchets and related drive tools while maintaining a compact profile for routine service work. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it combines high strength with anti-corrosive protection. Permanent size stamping supports faster identification and cleaner tool organization in busy professional environments. Key Benefits 28mm 6-point socket design helps reduce fastener rounding under load. 1/2in drive size suits standard professional ratchets and drive accessories. 46mm (1.81in) overall length supports access while keeping a compact profile. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish provides tough, corrosion-resistant surface protection. Stamped size markings enable quick identification and consistent tool organization. SKU: 423828. Designed for professional-grade, heavy-use expectations, this socket balances fit, durability, and corrosion resistance in a straightforward format. Clear markings, a resilient finish, and compliant build standards help support reliable results across repeated service cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.