Shop GENIUS TOOLS
Create Account
3/4in Dr. 2in Deep Hand Socket
- Mfr # 689564
- Zoro # G123582589
original price:Â $63.64 , new price: $57.28 , 9 percent off
new price:Â
$
57.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689564
- Zoro #
- G123582589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 Inch Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 689564 Hand Socket This 3/4in drive, 2in deep hand socket is built for high-torque fastening work where strength, durability, and clear identification matter. With a 100mm (3.94in) overall length, it provides added depth while maintaining a compact, controlled profile in professional tool setups. Made from Chromium Molybdenum Alloy Steel, the socket is designed to handle demanding service conditions and resist corrosion. A chrome polished finish helps protect the surface over time, while permanently stamped sizing supports faster, more accurate tool selection. Key Benefits 3/4in drive with 2in deep profile for extended fastener access. 100mm (3.94in) overall length balances reach, leverage, and handling control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help reduce wear in harsh shop environments. Chrome polished finish provides a tough, corrosion-resistant exterior surface. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 689564. The result is a durable, clearly marked socket that fits well into organized, high-demand service workflows.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.