Shop GENIUS TOOLS
Create Account
1/2in Dr. 28mm Impact Socket
- Mfr # 413828
- Zoro # G723583368
original price:Â $7.32 , new price: $6.59 , 9 percent off
new price:Â
$
6.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 413828
- Zoro #
- G723583368
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 28mm 1/2 Inch Drive Heavy Duty Chrome Molybdenum Steel - 413828 Impact Socket This 28mm, 6-point impact socket is built for demanding fastening and removal work where consistent fit and reliable torque transfer matter. The 1/2in drive size and 46mm (1.81in) overall length keep it compact while remaining compatible with common impact setups. Manufactured from Chromium-vanadium steel alloy for strength and anti-corrosive performance, the socket is heat treated through oil quenching and finished with a matte black oxide coating to support long-term durability under professional use. Key Benefits 6-point 28mm profile delivers secure engagement and reduces fastener rounding. 1/2in drive interface fits standard tools for versatile shop and field work. 46mm (1.81in) overall length balances access, control, and compact storage. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the socket surface during heavy use. Stamped size markings make identification quick, permanent, and easy to read. SKU: 413828. The combination of material, heat treatment, and clear size identification supports dependable performance over a lifetime of repeated service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.