Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/4in Cr-Mo Impact Socket
- Mfr # 464040
- Zoro # G823580595
original price:Â $13.16 , new price: $11.84 , 10 percent off
new price:Â
$
11.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464040
- Zoro #
- G823580595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/4 Inch Size 1/2 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 464040 Impact Socket This 1 1/4 inch, 6-point impact socket is built for high-torque fastening with a 1/2 inch drive. Designed for professional hand tool use, it balances secure fastener engagement with durable construction for repeated shop and field work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines strength with anti-corrosive properties. The matte black oxide finish and heat-treated construction support long service life, while permanently stamped markings help keep sizes easy to identify during tool organization. Key Benefits 6-point impact socket design helps reduce rounding and improves fastener grip. 1/2 inch drive fits common impact tools; 46mm overall length. Chromium Molybdenum alloy steel provides high strength and durability under load. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds surface protection and helps resist corrosion. Stamped size markings stay readable for fast, permanent identification in storage. SKU 464040 is engineered for dependable torque transfer and long-term reliability in a professional tool lineup. With its CR-Mo construction, heat-treated design, and clear size identification, it supports efficient workflow while maintaining consistent performance and durability over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.