Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm 12-pt. Deep Hand Socket
- Mfr # 437829
- Zoro # G623583161
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437829
- Zoro #
- G623583161
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 29mm 1/2 Inch Drive 12-Point High-Strength Steel - 437829 Deep Hand Socket This 29mm deep hand socket is built for consistent fit and durability on 1/2 inch drive ratchets and hand tools. The 12-point profile helps engage fasteners securely, while the deep design improves reach on recessed hardware. Manufactured from chromium-vanadium steel alloy and finished with a chrome polish, it combines strength with corrosion resistance. Clear, permanently stamped sizing supports fast identification and better tool organization in professional kits. Key Benefits 1/2 inch drive, 29mm deep socket for compatibility with common hand tools. 12-point design supports secure engagement while reducing slippage on fasteners. 78mm overall length helps reach recessed fasteners in tighter working areas. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish adds tough corrosion resistance in demanding shop environments. Permanently stamped size markings speed identification and improve toolbox organization. Designed and made for professional technicians, this deep hand socket is built to perform over a lifetime of heavy use. It balances reach, strength, and corrosion resistance with easy-to-read markings, making it a dependable choice for daily mechanical work where the right fit matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.