Shop GENIUS TOOLS
Create Account
3/4in Dr. 31mm Hand Socket 12P
- Mfr # 635231
- Zoro # G323583232
original price:Â $10.72 , new price: $9.65 , 9 percent off
new price:Â
$
9.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635231
- Zoro #
- G323583232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 31mm 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 635231 Hand Socket SKU: 635231. This 3/4in drive 31mm hand socket uses a 12-point profile and is built from Chromium Molybdenum Alloy Steel (CR-Mo) for strength and long service life. The 54mm (2.13in) overall length supports controlled access while keeping the tool compact and easy to handle. A chrome polished finish provides a tough, corrosion-resistant surface, and the size is permanently stamped for quick identification in drawers or on the cart. Key Benefits 3/4in drive 31mm 12-point design helps reduce fastener rounding risk. 54mm overall length balances reach and control for tighter access. CR-Mo alloy steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Chrome polished finish resists corrosion while staying tough under heavy use. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy use, this socket fits into a serious 3/4in drive setup where durability and clear size identification matter. The combination of CR-Mo strength, corrosion resistance, and ANSI-aligned build quality supports consistent results over a lifetime of demanding work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.