Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm 12-pt. Hand Socket
- Mfr # 433829
- Zoro # G323579198
original price:Â $8.73 , new price: $7.86 , 9 percent off
new price:Â
$
7.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433829
- Zoro #
- G323579198
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 29mm 1/2 Inch Drive 12-Point High-Strength Chrome Vanadium Steel - 433829 Hand Socket SKU: 433829. This 29mm, 12-point hand socket is built around a 1/2in drive interface for dependable fitment with common ratchets and drive tools. The 46mm (1.81in) overall length helps balance access and control during fastener work. Constructed from Chromium-vanadium steel alloy, it's designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds another layer of corrosion resistance, while permanently stamped size markings support quick identification in busy tool storage. Key Benefits 29mm 12-point profile helps maintain secure engagement on compatible fasteners. 1/2in drive size fits a wide range of ratchets and drive tools. 46mm (1.81in) overall length offers practical reach without excess bulk. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and stands up to demanding shop conditions. Permanently stamped size markings enable fast identification and better tool organization. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use while remaining easy to identify and maintain. Its combination of a corrosion-resistant finish, durable alloy construction, and ANSI-aligned quality helps keep it reliable in routine service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.