#5 Spline Drive 22mm Deep Impact Socket
- Mfr # 549522
- Zoro # G023583938
product price:Â
$
109.98
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549522
- Zoro #
- G023583938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 22mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 549522 Deep Impact Socket This 22mm deep impact socket is built for high-torque work where reach matters. It uses a #5 spline drive and a 1/2 inch drive interface, with a deep profile to access recessed fasteners while maintaining secure engagement. Constructed from Chromium Molybdenum alloy steel, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support quick identification in drawers, carts, and toolboxes. Key Benefits #5 spline drive deep impact socket design handles demanding high-torque applications. 22mm size with 100mm overall length improves access to deep fasteners. Chromium Molybdenum alloy steel delivers high strength and long service life. Matte black oxide coating helps resist wear while supporting anti-corrosive properties. Oil-quenched heat treatment provides a tough exterior and strong inner core. Permanently stamped size markings enable fast identification and better tool organization. SKU: 549522. Designed for professional technicians, this deep impact socket emphasizes durability, consistent fit, and dependable performance under heavy use. Its deep length, robust CR-Mo construction, and heat-treated design make it a practical choice for maintaining efficiency and accuracy on tough jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.