Shop GENIUS TOOLS
Create Account
3/4in Dr. 68mm Deep Impact Socket
- Mfr # 649568
- Zoro # G123584521
product price:Â
$
167.95
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649568
- Zoro #
- G123584521
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 68mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649568 Deep Impact Socket This 3/4in drive 68mm deep impact socket is built for high-torque fastening where extra reach matters. The deep profile helps access recessed fasteners, while the 105mm overall length balances clearance and control during demanding impact applications. Constructed from Chromium Molybdenum Alloy Steel, it's engineered for strength and durability with anti-corrosive properties. A matte black oxide coating and heat treatment through oil quenching support long-term professional use and consistent performance under heavy load. Key Benefits 3/4in drive, 68mm deep impact socket for demanding, high-torque work. 105mm overall length provides reach while maintaining stable handling and control. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive properties help withstand harsh shop conditions and repeated service cycles. Heat treated via oil quenching for tough exterior and superior core strength. Matte black oxide coating supports durability and helps resist surface wear. Permanently stamped size markings make identification faster and tool organization easier. SKU: 649568. Built to perform over a lifetime of heavy use, it emphasizes durability, clarity of identification, and reliable strength in impact environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.