Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Cr.-Mo Deep Impact Socket
- Mfr # 366319
- Zoro # G823581448
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366319
- Zoro #
- G823581448
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19/32 Inch 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 366319 Deep Impact Socket This deep impact socket is built for 3/8 inch drive impact applications where strength and fastener control matter. The 19/32 inch, 6-point profile is designed to seat securely on fasteners for dependable torque transfer, while the deep length helps reach recessed hardware. Constructed from Chromium Molybdenum alloy steel, it's made for high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment add toughness to the exterior and support long-term professional use. Size markings are stamped for quick identification during setup and tool organization. Key Benefits 19/32 inch 6-point design helps reduce rounding and improves fastener engagement. 3/8 inch drive size suits common impact tools and torque applications. Deep socket length (63mm / 2.48 inches) reaches recessed fasteners. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds durability and helps resist wear and corrosion. Stamped size markings provide permanent, easy identification for faster tool selection. SKU: 366319. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use with dependable fit, finish, and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.