Shop GENIUS TOOLS
Create Account
1/2in Dr. 32mm Deep Impact Socket
- Mfr # 417832
- Zoro # G723583757
original price:Â $13.16 , new price: $11.84 , 10 percent off
new price:Â
$
11.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417832
- Zoro #
- G723583757
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 32mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417832 Deep Impact Socket This 32mm deep impact socket is built for demanding fastening work where a secure fit and consistent torque transfer matter. The 6-point profile helps reduce fastener rounding, while the deep length reaches recessed hardware commonly found in professional service environments. Designed around a 1/2in drive and 78mm (3.07in) overall length, it fits a wide range of impact tools. Permanent size stamping supports fast tool identification in busy toolboxes and carts. Key Benefits 32mm 6-point impact design grips fasteners securely and helps prevent rounding. 1/2in drive with 78mm length reaches recessed fasteners more easily. Made from chromium-vanadium steel alloy for strength and anti-corrosive protection. Oil-quenched heat treatment supports a durable exterior and strong inner core. Matte black oxide coating adds toughness suited to repeated impact use. Permanently stamped size markings improve organization and quick socket selection. SKU 417832 is professional grade and intended for long-term, heavy-use service. The combination of deep reach, 6-point engagement, heat treatment, and clear markings makes it a practical choice for technicians who need dependable performance and consistent fit across repeated impact cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.