Shop GENIUS TOOLS
Create Account
#5 Spline Drive 32mm Deep Impact Socket
- Mfr # 549532
- Zoro # G023583273
original price:Â $95.64 , new price: $86.08 , 10 percent off
new price:Â
$
86.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 549532
- Zoro #
- G023583273
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 32mm Spline 1/2 Inch Drive Chrome Molybdenum Durable Heavy Duty - 549532 Deep Impact Socket This 32mm deep impact socket is built for professional technicians working with impact tools and demanding fasteners. The #5 spline drive profile and 1/2 inch drive size support secure engagement, while the deep socket depth improves access on recessed applications. Made from Chromium Molybdenum alloy steel, it balances strength with durability and adds anti-corrosive protection for shop and field environments. A matte black oxide coating and oil-quenched heat treatment help maintain long-term toughness under repeated impact use. Key Benefits #5 spline drive 32mm deep impact socket supports demanding impact applications. 100mm overall length improves access while maintaining leverage in tight spaces. Chromium Molybdenum alloy steel delivers high strength and long-term durability. Anti-corrosive properties help resist wear in harsh work environments. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection and reduces surface wear over time. Permanently stamped size marking speeds identification and improves tool organization. Designed to meet or exceed ANSI standards, this deep impact socket is built for consistent performance and dependable fit. SKU: 549532.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.