Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Deep Hand Socket
- Mfr # 326319
- Zoro # G223578994
original price:Â $5.29 , new price: $4.76 , 10 percent off
new price:Â
$
4.76
/ea
Sold in multiples of 2 for
$9.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 326319
- Zoro #
- G223578994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19mm 3/8 Inch Drive High-Strength Chrome Vanadium Steel - 326319 Deep Hand Socket SKU: 326319. This 19mm deep hand socket is built for consistent fastening performance with a 3/8 inch drive. The 6-point profile helps keep contact stable on fasteners, while the deep length supports access where extra reach is needed. Made from chromium-vanadium steel alloy, it balances strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and the size marking is stamped for quick identification during tool organization. Key Benefits 19mm 6-point socket profile promotes secure fit and reduced slippage. 3/8 inch drive size suits common ratchets and related drive tools. Deep 63mm (2.48 inch) length reaches recessed fasteners more easily. Chromium-vanadium steel alloy delivers high strength and long-term durability. Chrome polished finish resists corrosion and maintains a clean, professional look. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is intended for heavy use over time without sacrificing fit or finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.