1/4in Dr. 10mm Deep Hand Socket
- Mfr # 225210
- Zoro # G623579089
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225210
- Zoro #
- G623579089
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 10mm 1/4 Inch Drive High-Strength Chrome Vanadium Steel - 225210 Deep Hand Socket This 1/4 inch drive 10mm deep hand socket is built for precise fastening work where extra depth helps reach recessed fasteners. The 50mm overall length provides added reach while maintaining control, making it a practical choice for professional toolkits and organized service work. Constructed from chromium-vanadium steel alloy and finished with a chrome-polished surface, it's designed for strength, durability, and corrosion resistance. Permanent size stamping supports quick identification and consistent tool organization during demanding, repetitive tasks. Key Benefits 10mm deep socket with 1/4 inch drive for controlled fastening precision. 50mm overall length helps access fasteners set deeper in assemblies. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties support dependable performance in harsh shop conditions. Chrome polished finish resists corrosion and stands up to heavy daily use. Size is permanently stamped for fast identification and better tool organization. Designed for professional technicians, this deep hand socket focuses on reliable fit, durable construction, and easy identification. With a corrosion-resistant chrome finish, stamped sizing, and ANSI-aligned performance expectations, it supports consistent results across repeated service cycles while holding up under long-term, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.