Shop GENIUS TOOLS
Create Account
1/2in Dr. 29mm Hand Socket
- Mfr # 423829
- Zoro # G723582576
original price:Â $7.59 , new price: $6.83 , 10 percent off
new price:Â
$
6.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423829
- Zoro #
- G723582576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 29mm 1/2 Inch Drive High-Strength Chrome Vanadium Steel - 423829 Hand Socket This 29mm 6-point hand socket is built for consistent fit and dependable torque transfer on compatible fasteners. The 1/2in drive size and compact 46mm (1.81in) overall length make it a practical choice for professional tool kits where strength, durability, and quick identification matter. Manufactured from chromium-vanadium steel alloy and finished in chrome polish, it combines high-strength construction with anti-corrosive protection. Size markings are stamped for permanent visibility to support faster tool organization in the shop. Key Benefits 29mm 6-point design grips fasteners securely to reduce rounding risk. 1/2in drive compatibility fits common ratchets and drive tools. 46mm (1.81in) overall length supports access in tighter working areas. Chrome vanadium steel alloy delivers high strength and long-lasting durability. Chrome polished finish resists corrosion and helps protect the socket surface. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for quality and professional use expectations. Engineered for professional technicians, this socket is designed for heavy use while maintaining reliable performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.