Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in 12-pt. Hand Socket
- Mfr # 272510
- Zoro # G723578821
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272510
- Zoro #
- G723578821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 5/16 Inch 1/4 Inch Drive 12-Point High-Precision Chrome Finish - 272510 Hand Socket SKU: 272510. This 1/4-inch drive, 5/16-inch 12-point hand socket is built for precise fastener engagement and dependable service life. With an overall length of 25mm (0.98 inches), it fits compact work areas while maintaining a controlled, stable feel during hand-driven use. Made from Chromium-vanadium steel alloy, the socket is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, while permanently stamped size markings support fast identification and better tool organization. Key Benefits 1/4-inch drive and 5/16-inch size supports common precision hand-socket tasks. 12-point design helps maintain a snug fit on compatible fasteners. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Chrome polished finish resists corrosion and holds up in daily shop use. 25mm (0.98-inch) overall length improves access in tighter working areas. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use. Its materials, finish, and stamped markings support consistent reliability in demanding environments, while compliance with ANSI standards helps ensure trustworthy fit and performance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.