Shop GENIUS TOOLS
Create Account
3/8in Dr. 14mm Hand Socket 12-Point
- Mfr # 333214
- Zoro # G523583223
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 333214
- Zoro #
- G523583223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 14mm 3/8 Inch Drive 12-Point High-Strength Chrome Finish - 333214 Hand Socket This 14mm, 12-point hand socket is built for consistent fastener engagement on 3/8 inch drive tools. Its compact 30mm (1.18 inch) overall length supports access and control when working in tighter areas, while the stamped size marking helps prevent mix-ups during tool selection. Manufactured from Chromium-vanadium steel alloy and finished in chrome polish, the socket is designed to deliver high strength and durability with anti-corrosive protection. Key Benefits 14mm 12-point profile helps maintain a secure fit on fasteners. 3/8 inch drive size works with common ratchets and extensions. 30mm (1.18 inch) overall length improves access in confined spaces. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and supports easy wipe-clean maintenance. Stamped size marking stays readable for quick, permanent identification. SKU: 333214. Designed and made for professional technicians, this socket is built for repeated, heavy use while remaining easy to identify and maintain. The combination of a 12-point design, durable alloy construction, and corrosion-resistant chrome finish supports reliable performance across everyday service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.