Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/16in 12-pt Hand Socket
- Mfr # 675242
- Zoro # G123582336
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675242
- Zoro #
- G123582336
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 5/16 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 675242 Hand Socket This 3/4 inch drive hand socket is built for consistent fit and dependable service in demanding toolboxes. The 1 5/16 inch, 12-point opening is designed to seat securely on compatible fasteners, while the overall 57mm (2.24 inch) length keeps the profile compact for controlled use. Made from Chromium Molybdenum alloy steel (CR-Mo), it delivers high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and supports long-term tool organization with permanently stamped size markings. Key Benefits 1 5/16 inch 12-point socket pattern supports a secure, confident fit. 3/4 inch drive size suited to heavier-duty hand socket applications. 57mm (2.24 inch) overall length provides a compact, easy-to-control profile. CR-Mo alloy steel construction offers high strength and durability. Anti-corrosive material properties help maintain performance in harsh environments. Chrome polished finish is tough and resistant to corrosion over time. Stamped size markings enable fast identification and cleaner tool organization. Designed for professional technicians, this socket is made to perform over a lifetime of heavy use while staying easy to identify and maintain in a working set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.