Shop GENIUS TOOLS
Create Account
1 in Dr. 24mm 12-pt Hand Socket
- Mfr # 837024
- Zoro # G825062181
product price:Â
$
18.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 837024
- Zoro #
- G825062181
- UPC #
- 193016143394
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 24mm 1 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 837024 Heavy-Duty Hand Socket This 24mm 12-point hand socket is built for 1 in drive applications where strength, fit, and longevity matter. The 12-point profile helps seat securely on compatible fasteners, supporting steady engagement during demanding service work. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket balances high strength with anti-corrosive properties. A chrome polished finish adds a tough, corrosion-resistant surface, while permanently stamped size markings improve organization and speed when selecting tools. Key Benefits 24mm 12-point socket profile supports secure engagement and reduced slippage. 1 in drive size matches heavy-duty tools used for higher-torque tasks. 60mm overall length provides practical reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Chrome polished finish resists corrosion and maintains a professional appearance. Stamped size markings aid fast identification and consistent tool organization. Designed and made for professional technicians, this socket meets or exceeds ANSI standards and is built for long-term, heavy use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.