Shop GENIUS TOOLS
Create Account
3/4in Dr. T-80 Star Bit Socket
- Mfr # 619+6980
- Zoro # G923582598
product price:Â
$
33.20
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+6980
- Zoro #
- G923582598
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-80 Size 3/4 Inch Drive High-Strength S2 Steel - 619+6980, Star Impact Bit Socket This T-80 star impact bit socket is built for high-torque fastening where consistent bit engagement matters. The 3/4 inch drive size and 95mm (3.74 inch) overall length provide a stable, professional fit for demanding service work. Constructed from Chromium Molybdenum Alloy Steel with anti-corrosive properties, it is designed to handle repeated impact use while maintaining strength. Clear, permanently stamped size markings support faster identification and better tool organization. Key Benefits T-80 star impact bit design supports secure fit under high torque. 3/4 inch drive size matches heavy-duty impact and ratchet setups. 95mm overall length helps reach fasteners while maintaining stable engagement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment improves toughness with a strong inner core. Matte black oxide coating adds durable exterior and corrosion resistance. Permanently stamped size markings simplify identification and toolbox organization. Built for professional technicians and heavy use, it delivers consistent reliability and long service life in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.