Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/16in 12-pt. Hand Socket
- Mfr # 473838
- Zoro # G423583668
product price:Â
$
8.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473838
- Zoro #
- G423583668
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/16 Inch 1/2 Inch Drive 12-Point High-Strength Steel - 473838 Hand Socket SKU: 473838. This 1/2in drive, 1 3/16in 12-point hand socket is built for professional technicians who need consistent fit, controlled torque transfer, and reliable durability in daily service work. The 12-point design helps engage compatible fasteners efficiently, while the compact 46mm (1.81in) overall length supports access and control. Manufactured from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. A chrome polished finish adds an additional corrosion-resistant surface and helps the tool hold up under repeated use. Size markings are stamped for fast identification and better tool organization. Key Benefits 1/2in drive and 1 3/16in size for compatible fastening applications. 12-point hand socket design supports secure engagement on matching fasteners. 46mm (1.81in) overall length balances access in tighter working areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties and chrome polished finish help resist rust and wear. Stamped size markings provide permanent identification for faster tool organization. Meets or exceeds ANSI standards for performance and quality expectations. Designed and made for long-term professional use, this socket focuses on strength, corrosion resistance, and easy identification in a busy toolbox.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.