Shop GENIUS TOOLS
Create Account
1/2in Dr. 30mm 12-pt. Hand Socket
- Mfr # 433830
- Zoro # G623581549
original price:Â $7.76 , new price: $6.98 , 10 percent off
new price:Â
$
6.98
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 433830
- Zoro #
- G623581549
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 30mm 1/2 Inch Drive 12-Point Hand Socket - 433830 This 30mm, 12-point hand socket is built for professional technicians who need consistent fit, strength, and quick identification in a 1/2in drive format. With an overall length of 46mm (1.81in), it balances access and control for everyday service and repair work. Manufactured from Chromium-vanadium steel alloy and finished with a chrome polished surface, it is designed to deliver high strength and durability while helping resist corrosion in demanding shop environments. The permanently stamped size marking supports faster tool organization and fewer mistakes at the toolbox. Key Benefits 30mm 12-point profile provides secure engagement to help reduce slippage. 1/2in drive size fits common ratchets and wrenches for versatility. 46mm (1.81in) overall length balances reach with controlled handling. Chromium-vanadium steel alloy construction delivers high strength and durability. Chrome polished finish is tough and designed to resist corrosion. Stamped size marking enables permanent, fast identification during tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Built as a professional-grade socket, it is designed to perform over a lifetime of heavy use while maintaining clear markings and a corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.