Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 1/4in Hand Socket
- Mfr # 685272
- Zoro # G723581685
product price:Â
$
39.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 685272
- Zoro #
- G723581685
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 2 1/4 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 685272 Hand Socket This professional 6-point hand socket is built for dependable fit and consistent torque on 2 1/4in fasteners. With a 3/4in drive and a 73mm (2.87in) overall length, it's sized for heavy-duty service where strength, identification, and finish durability matter. Constructed from Chromium Molybdenum Alloy Steel, it's designed to handle demanding use while offering anti-corrosive properties. A chrome polished finish helps protect the surface, and permanently stamped size markings support fast selection and organized storage in busy toolboxes. Key Benefits 6-point 2 1/4in profile helps reduce rounding and improves fastener engagement. 3/4in drive size supports strong torque transfer for demanding service work. Chromium Molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive material properties help maintain performance in harsh shop conditions. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for tool performance and consistency. Its combination of CR-Mo strength, corrosion-resistant finish, and clear size stamping makes it a reliable choice for long-term, high-use tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.