Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/16in Double Square Hand Socket
- Mfr # 262510
- Zoro # G923578683
product price:Â
$
2.64
/ea
Sold in multiples of 3 for
$7.92
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262510
- Zoro #
- G923578683
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Square Hand Socket 5/16 Inch 1/4 Inch Drive 8-Point Durable Precision Tool - 262510 Hand Socket SKU: 262510. This 1/4in drive, 5/16in double square (8-point) hand socket is built for precise engagement and consistent fit. Its compact 25mm overall length (0.98in) helps when clearance is limited, while maintaining a professional, durable construction. Made from Chromium-vanadium steel alloy and finished with a chrome polished surface, it combines strength with anti-corrosive protection. Permanent size stamping supports fast identification and cleaner tool organization in busy workflows. Key Benefits 1/4in drive with 5/16in double square (8-point) hand socket fitment. 25mm overall length supports access and control in tight spaces. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive materials and chrome polished finish resist corrosion over time. Permanently stamped size marking improves identification and tool organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this hand socket is intended to perform over a lifetime of heavy use. Its durable alloy build, corrosion-resistant finish, and clear size identification support reliable everyday service, helping maintain efficiency and consistency in demanding tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.