Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 5/8in Deep Impact Socket
- Mfr # 669552
- Zoro # G123582329
product price:Â
$
48.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669552
- Zoro #
- G123582329
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 5/8 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 669552 Impact Socket Built for demanding fastening work, this 1 5/8in 6-point impact socket is designed to pair with a 3/4in drive. The 6-point profile helps maintain a secure fit on fasteners and supports consistent engagement during use. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and a strong inner core for long-term professional service. Key Benefits 1 5/8 inch 6-point design supports secure fastener contact and reduced slippage. 3/4 inch drive size fits compatible impact tools and heavy-duty setups. 90mm (3.54 inch) overall length balances access with stable tool control. Chromium Molybdenum alloy steel delivers strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior suited to demanding environments. Permanently stamped size markings simplify identification and improve tool organization. SKU: 669552. Designed and made for professional technicians, it is built to perform over a lifetime of heavy use while keeping size identification clear and consistent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.