Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Impact Swivel Socket
- Mfr # 380012M
- Zoro # G223582083
original price:Â $14.74 , new price: $13.27 , 9 percent off
new price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380012M
- Zoro #
- G223582083
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 12mm 3/8 Inch Drive Heavy Duty Chrome Molybdenum - 380012M Swivel Impact Socket SKU: 380012M. This 3/8in drive 12mm swivel impact socket is built for impact use where clearance is limited and straight-on access is not possible. The swivel head provides a full range of motion to help align with fasteners in tight, hard-to-reach areas while maintaining controlled engagement. With a compact 53mm (2.09in) overall length, it fits into toolboxes and crowded work zones without sacrificing strength. Sizes are permanently stamped for quick identification, supporting faster socket selection and cleaner tool organization. Key Benefits 3/8in drive 12mm swivel design reaches fasteners around obstacles and corners. 53mm overall length balances access, leverage, and compact storage in tool setups. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating supports durability while helping resist wear in use. Size is stamped permanently for quick ID and improved tool organization. Made from Chromium-vanadium Steel Alloy for strength and anti-corrosive properties. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed and made for professional technicians, this swivel impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.