Shop GENIUS TOOLS
Create Account
#5 Spline Drive 30mm Impact Socket
- Mfr # 547030
- Zoro # G823582841
original price:Â $57.30 , new price: $51.57 , 10 percent off
new price:Â
$
51.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547030
- Zoro #
- G823582841
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 30mm Spline, 1/2 Inch Drive, Chrome Molybdenum (CR-Mo) Heavy Duty - 547030 Impact Socket Built for professional hand tool setups, this 30mm impact socket uses a #5 spline drive with a 1/2 inch drive interface. Its 70mm (2.76 inch) overall length provides practical reach while maintaining stable control during demanding fastening work. Made from Chromium Molybdenum alloy steel (CR-Mo), it is designed for high strength and durability with anti-corrosive properties. The matte black oxide coating and oil-quenched heat treatment support a tough exterior and a strong inner core for long-term professional use. Key Benefits #5 spline drive 30mm impact socket built for heavy-duty fastening demands. Chrome Molybdenum (CR-Mo) alloy steel construction for strength and durability. Anti-corrosive material properties help maintain performance in harsh shop environments. Oil-quenched heat treatment supports durable exterior and superior core strength. Matte black oxide coating helps protect the socket surface during repeated use. Clearly stamped size markings provide fast, permanent identification in tool storage. SKU 547030 is engineered to meet ANSI expectations and the day-to-day requirements of professional technicians. With durable CR-Mo construction, heat-treated performance, and stamped size identification, it supports consistent results and efficient tool organization across high-use environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.