Shop GENIUS TOOLS
Create Account
3/8in Dr. 20mm Deep Hand Socket 12-Point
- Mfr # 336320
- Zoro # G123578926
original price:Â $5.73 , new price: $5.16 , 9 percent off
new price:Â
$
5.16
/ea
Sold in multiples of 2 for
$10.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 336320
- Zoro #
- G123578926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 20mm 3/8 Inch Drive 12-Point High-Strength Steel - 336320 Deep Hand Socket This 20mm deep hand socket is built for controlled fastening where clearance and reach matter. The 12-point profile helps seat securely on compatible fasteners, while the deep design supports access to recessed hardware. Made from chromium-vanadium steel alloy with a chrome polished finish, it is designed to handle demanding, repeatable use and resist corrosion. The 3/8in drive size keeps it compatible with common ratchets and hand-drive tools. Key Benefits 20mm deep 12-point socket design improves engagement and reduces slippage. 3/8in drive fits standard ratchets and extensions for versatile tool setups. 63mm overall length reaches recessed fasteners without sacrificing control. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish helps resist corrosion and eases cleanup after use. Stamped size markings support fast identification and better tool organization. Meets or exceeds ANSI standards for dependable performance expectations. Its material choice, corrosion resistance, and clearly marked sizing make it a practical addition to any 3/8in drive socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.