Shop GENIUS TOOLS
Create Account
1/2in Dr. 41mm 12-pt. Deep Hand Socket
- Mfr # 437841
- Zoro # G723583177
original price:Â $19.77 , new price: $17.79 , 10 percent off
new price:Â
$
17.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 437841
- Zoro #
- G723583177
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 41mm 1/2 Inch Drive 12-Point Heavy-Duty Chrome Finish - 437841 Professional Deep Socket SKU: 437841. This 1/2in drive, 41mm, 12-point deep hand socket is built for consistent fit and dependable service in professional toolkits. The deep profile helps reach fasteners more easily, while the 12-point design supports efficient engagement. Constructed from chromium-vanadium steel alloy, it provides high strength and durability with anti-corrosive properties. A chrome polished finish adds toughness and corrosion resistance, and the stamped size marking supports quick identification during tool organization. Key Benefits 1/2in drive, 41mm, 12-point deep socket for secure fastener engagement. 78mm overall length (3.07 inches) provides added reach for deep fasteners. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive material properties help protect the socket in harsh conditions. Chrome polished finish resists corrosion and maintains a professional appearance. Size is stamped for permanent, fast identification and better tool organization. Designed and made for professional technicians, this socket is intended to perform over a lifetime of heavy use. The combination of durable alloy steel construction, corrosion-resistant chrome finish, and clear size identification helps keep work efficient and consistent in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.