1/2in Dr. 30mm Hand Socket
- Mfr # 423830
- Zoro # G423583507
product price:Â
$
8.93
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423830
- Zoro #
- G423583507
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 30mm 1/2 Inch Drive Durable Chrome Vanadium Steel - 423830 Hand Socket This 30mm 6-point hand socket is built for consistent fastener engagement with a 1/2in drive. Its 46mm (1.81in) overall length supports access and control in general service work where a compact, standard-depth socket is preferred. Manufactured from chromium-vanadium steel alloy with a chrome polished finish, it is designed for long-term durability and corrosion resistance. Size markings are stamped for quick identification and better tool organization. Key Benefits 30mm 6-point profile helps reduce rounding while delivering secure fastener contact. 1/2in drive size fits common ratchets and extensions for everyday service tasks. 46mm (1.81in) overall length offers compact handling and controlled reach. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Chrome polished finish improves corrosion resistance and cleans up easily after use. Permanently stamped size markings support faster selection and organized storage. SKU: 423830. Designed and made for professional technicians, this socket is intended to hold up under heavy, repeated use while maintaining consistent fit and finish. The combination of durable alloy construction, clear markings, and a corrosion-resistant surface helps keep it reliable in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.